760404 - LAPP GROUP - Reduced-Diameter VFD | Anixter
760404 | LAPP GROUP

LAPP GROUP | 760404 | Reduced-Diameter VFD Cable, Stationary, 4 AWG (25 mm2), 4 conductor, Black Polymer Jacket, Shielded, 1.186" Outer Diameter, 7.5 Bend radius

  • Manufacturer # 760404
  • Anixter #OLF-760404
Armor: NO
Composite: NO
Conductor Count: 4 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size: 4 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: COMPOSITE RUBBER
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
Product Type: VFD
Screen/Shield: SHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Lapp Surge Guard protection to eliminate cable failure due to electrical disturbances, Industrial Grade PVC jacket passing Oil Res I, UL TC-ER & c(UL)CIC/TC approved, Corona Inception Voltage is 2900 volts, Double shielded for extra protection, VFD dri ve and motor connections, Web presses, HVAC, Conveyors, any on/off applications using a VFD drive and motor

Features
  • Lapp Surge Guard insulation system
  • UL TC-ER & c(UL) CIC TC approved
  • Double-shielded for extra protection
  • Contains pair for brake or temperature sensor
Applications

VFD drive and motor applications, web presses, HVAC, any on / off, slow down / speed applications using drives and motors

Specifications
  • Conductor Type: Tinned Copper
  • Insulation: Lapp Surge Guard/PVC/nylon
  • Jacket: Black PVC
  • Shield type: Unshielded, Foil Wrap & Tinned Copper Braid
  • Temperature range: -25C to +90C
  • Nominal voltage: 600/1000 Volt
  • Approvals: UL, ULTC, CSA, CE, RoHS, NFPAÔ:
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items