Select Country and Language Europe, Middle East & Africa / English
Change Country
77-246-4B | SUPERIOR ESSEX

SUPERIOR ESSEX | 77-246-4B | Copper Cable, 4 Pair, 23 AWG Category 6 CMP White 1,000 FT. Reel-In-A-Box

  • Manufacturer # 77-246-4B
  • Anixter #CMP-00424SUP-C6RB-01
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: WHITE
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Superior Essex Series 77 product line provides exceptional value for jobs that require standards compliant Category 6 cable at a cost-effective price.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items