7704LS - BELDEN - 22-2P FOAM FLAME RETARDN | Anixter
7704LS | BELDEN

BELDEN | 7704LS | 22-2P FOAM FLAME RETARDN PE INSULATION SHLD LSZH INNER OUTERJACKET ARMOURED

  • Manufacturer # 7704LS
  • Anixter #B7704LS
Conductor Count: 2 PAIRS
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Insulation Material: FRPE-FLAME RETARDANT POLYETHYLENE
Jacket Material: LSNH-LOW SMOKE/NO OR 'ZERO' HALOGEN
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items