770520-3 | TE-ENERGY

TE-ENERGY | 770520-3 | AMPSEAL and AMPSEAL 16 Connector System; AMPSEAL Product Line Applies To Wire/Cable Contact Contact Type: Socket Crimp Termination Method

  • Manufacturer # 770520-3
  • Anixter #260903
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Environmental.Operating Temperature (C [F]): -40 +125 [-40 +257]
  • Conditions for Usage.Applies To: Wire/Cable
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Socket
  • Product Type Features.Product Line: AMPSEAL
  • Termination Features.Termination Method: Crimp
  • Contact Features.Contact Termination Type: Crimp
  • Contact Features.Contact Base Material: Copper Nickel Zinc Alloy
  • Contact Features.Contact Plating, Mating Area, Material: Gold
  • Termination Features.Wire/Cable Size (AWG): 16 20
  • Electrical Characteristics.Contact - Rated Current (A): 17
  • Product Type Features.Wire Insulation Diameter (mm [in]): 1.70 2.70 [0.067 0.106]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items