776164-2 - TE-ENERGY - AMPSEAL and AMPSEAL | Anixter
776164-2 | TE-ENERGY

TE-ENERGY | 776164-2 | AMPSEAL and AMPSEAL 16 Connector System; AMPSEAL Product Line Connector Housing Connector Style: Plug Contact Type: Socket

  • Manufacturer # 776164-2
  • Anixter #416291
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Body Features.Number of Positions: 35
  • Body Features.Number of Rows: 3
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Mechanical Attachment.Mating Retention Type: Latching
  • Body Features.Centerline (mm [in]): 4.00 [0.157]
  • Housing Features.Mating Alignment: With
  • Housing Features.Housing Color: Natural
  • Housing Features.Mating Alignment Type: Color Coded, Keyed, Terminal Position Assurance
  • Housing Features.Connector Style: Plug
  • Body Features.Mating Retention: With
  • Product Type Features.Product Type: Connector
  • Contact Features.Contact Type: Socket
  • Product Type Features.Connector Type: Housing
  • Product Type Features.Product Line: AMPSEAL
  • Housing Features.Housing Material: Thermoplastic - GF
  • Product Type Features.Mount: Free Hanging
  • Environmental.Fluid Resistance: Immersion
  • Configuration Features.Environmental Protection: With
  • Contact Features.Contact Layout: Staggered
  • Body Features.Row-to-Row Spacing (mm [in]): 2.00 [0.078]
  • Termination Features.Seal Type: Peripheral and Wire Seals
  • Body Features.Fluid Type: Water
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items