Select Country and Language Europe, Middle East & Africa / English
Change Country
7784A | BELDEN

BELDEN | 7784A | COAX - 11MM TRIAX CAMERA CABLE1 CONDUCTOR 16AWG FOAM PE WITHBRAID PVC JKT ROHS

  • Manufacturer # 7784A
  • Anixter #B7784A
Conductor Count: 1 CONDUCTOR
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Fire Rating: GENERAL PURPOSE
Insulation Material: FPE-FOAMED POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 820 PLENUM
Screen/Shield: NO
Temperature Rating: 350 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 25 VOLTS AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items