7810SB 0101000 - BELDEN - Coax - Low Loss 50 | Anixter
7810SB 0101000 | BELDEN

BELDEN | 7810SB 0101000 | Coax - Low Loss 50 Ohm Wireless RF Transmission Cable 10 AWG LDPE/GIFHDLDPE SH FRNHPO Black

  • Manufacturer # 7810SB 0101000
  • Anixter #B7810SB
Approx. Wt. lb./1,000 ft.: 97
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor Diameter: 0.108 INCHES
Conductor Material: COPPER CLAD ALUMINUM
Conductor Size: 10 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.108/10/BCCA
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.285
Jacket Material Color (O.D. in.): LSZH/BLK/0.405
Jacket Material: LSNH-LOW SMOKE NON HALOGEN
NEC Rating: CMG, LSZH
Notes/Special Features: RF400 SHIPBOARD
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: CMR/CMG
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Duobond + 95% TC Braid
Vendor: Belden
Description

10 AWG solid .108" bare copper-covered aluminum conductor, gas-injected foam HDPE insulation, Duobond II + tinned copper braid shield (95% coverage), LSZH jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items