7810WB 0101000 | BELDEN

BELDEN | 7810WB 0101000 | Coax - RG-8 Type RF400 Wireless 50 OHM Coax WB Black

  • Manufacturer # 7810WB 0101000
  • Anixter #B7810WB
Approx. Wt. lb./1,000 ft.: 86
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
Coax Construction: COAXIAL
Coax Type: RG 8
Conductor Diameter: 0.108 INCHES
Conductor Material: COPPER CLAD ALUMINUM
Conductor Size: 10 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.108/10/CCA
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.285
Jacket Material Color (O.D. in.): PE/BLK/0.403
Jacket Material: PE-POLYETHYLENE
Major Market: Broadcast
NEC Rating: NOT LISTED BY UL UNDER NEC
Nom. O.D. (in.): 0.405
Notes/Special Features: RF400 - WATER-RESISTANT
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RG8
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield: Foil + 95% TC Braid
Vendor: Belden
Description

RG-8 type, 10 AWG solid .108" bare copper-covered aluminum conductor, gas-injected foam HDPE insulation, Duobond II + tinned copper braid shield (95% coverage), flooded water-resistant polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items