Select Country and Language Europe, Middle East & Africa / English
Change Country
78474 | DRAPER

DRAPER | 78474 | 50MM ROUND MAGNIFIER .

  • Manufacturer # 78474
  • Anixter #HTMAGNM5000000
Category: MAGNIFIERS
Height / Depth: NONE
Length: NO LENGTH
Material: GLASS
Product Type: MAGNIFIER
Size / Capacity: NONE
Width / Diameter: 50MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items