Select Country and Language Europe, Middle East & Africa / English
Change Country
7860E+ | BELDEN

BELDEN | 7860E+ | 23AWG-4PR CAT 6 SFTP SOL BC POLYOLEFIN PVC GREY REELS

  • Manufacturer # 7860E+
  • Anixter #CM-00423SFTP-6B
Box/Reel: Reel
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: Gray
Jacket Color: GREY
Jacket Material: PVC
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items