7887A B591000 | BELDEN

BELDEN | 7887A B591000 | 26-12Q STR BC PE IND FOIL SHLDOA 95% FRENCH BRD SHLD PVC JKTROHS

  • Manufacturer # 7887A B591000
  • Anixter #B7887A
Conductor Count: 48 CONDUCTORS
Conductor Material: BARE COPPER
Conductor Size: 26 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PE-POLYETHYLENE
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: NOT LISTED BY UL UNDER NEC
RoHS Compliant: YES
Screen/Shield Type: BRAID SHIELDED
Screen/Shield: YES
Shield Construction: OVERALL & INDIVIDUAL SHIELDS; W/DRAIN
Description

Super-Flexible, High-Performance Cable. 26 AWG stranded (19x38) bare copper conductor, polyethylene insulation, individually shielded with BC "French Braid", each quad w/26 AWG TC drain wire, color-coded PVC inner jacket w/overall PVC jacket and 20 AWG TC drain wire.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items