Select Country and Language Europe, Middle East & Africa / English
Change Country
7919A 01010000 | BELDEN

BELDEN | 7919A 01010000 | Cat 5e, 4 Pairs, 24 AWG, Twisted Pair, Solid, Bare Copper, Polyolefin Insulation, PVC Jacket

  • Manufacturer # 7919A 01010000
  • Anixter #CM-00424BELS-C5E-02
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG solid bare copper conductors, twisted pairs, polyolefin insulation, overall Beldfoil shield (100% coverage), 24 AWG stranded TC drain wire, industrial grade sunlight- and oil-resistant PVC jacket, rip cord. Sequential marking at two foot intervals

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items