Select Country and Language Europe, Middle East & Africa / English
Change Country
7921A 0101000 | BELDEN

BELDEN | 7921A 0101000 | Cat 5e, 4 Pairs, 24 AWG, Bonded-Pair, Solid, Bare Copper, Polyolefin Insulation, PVC Jacket

  • Manufacturer # 7921A 0101000
  • Anixter #CM-00424CAXS-5E-02
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Description

24 AWG Bonded-Pairs solid bare copper conductors, polyolefin insulation, overall Beldfoil (100%coverage) plus tinned copper braid shield (70% coverage), drain wire, industrial grade sunlight- and oil-resistant PVC jacket. Seq. marking at 2 ft. interval s

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items