7928A 0101000 | BELDEN

BELDEN | 7928A 0101000 | Cat 5e, 4 Pairs, 24 AWG, Bonded-Pair, Solid, Bare Copper, FEP Insulation, FEP Jacket

  • Manufacturer # 7928A 0101000
  • Anixter #CMP-00424FAXT-5E-02
Approx. Wt. lb./1,000 ft.: 24
Category: ANSI/TIA Category 5e
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: PLENUM
Jacket Color: BLACK
Nom. O.D. (in.): 0.187
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

24 AWG Bonded-Pair solid bare copper conductors, FEP insulation, sunlight-, oil- and gas-resistant FEP jacket. Sequential marking at two foot intervals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items