Select Country and Language Europe, Middle East & Africa / English
Change Country
7930A 0101000 | BELDEN

BELDEN | 7930A 0101000 | Cat 5e, 4 Pairs, 24 AWG, Twisted Pair, 7x32 Strands, Bare Copper, Polyolefin Insulation, PVC Jacket

  • Manufacturer # 7930A 0101000
  • Anixter #CMR-00424BELI-5E
Approx. Wt. lb./1,000 ft.: 26
Category: ANSI/TIA Category 5e
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Jacket Color: BLACK
Nom. O.D. (in.): 0.240
Type: DATA

24 AWG stranded (7x32) bare copper conductors, twisted pairs, polyolefin insulation, industrial grade sunlight- and oil-resistant PVC jacket. Sequential marking at two foot intervals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items