Select Country and Language Europe, Middle East & Africa / English
Change Country
7938A B59500 | BELDEN

BELDEN | 7938A B59500 | Cat 5e, 4 Pairs, 24 AWG, Bonded-Pair, 7x32 Strands, Bare Copper, Polyolefin Insulation, TPE Jacket

  • Manufacturer # 7938A B59500
  • Anixter #B7938A
Approx. Wt. lb./1,000 ft.: 60
Category: ANSI/TIA Category 5e
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED
Conductor/Pair Count: 4 PAIR
Fire Rating: NOT (UL) LISTED CABLE
Jacket Color: BLACK
Nom. O.D. (in.): 0.350
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
Description

24 AWG stranded (7x32) bare copper alloy conductors, bonded pairs, polyolefin insulation, polyester separator, TPE inner jacket, Beldfoil shield (100% coverage), 85% TC Braid, industrial grade sunlight-, oil and Weld TPE splatter-resistant TPE ja

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items