Select Country and Language Europe, Middle East & Africa / English
Change Country
794116-1 | TE-ENERGY

TE-ENERGY | 794116-1 | .390" Centerline, 600V, 30 A max; Connector Housing Connector Style: Plug Contact Type: Socket 4 Positions

  • Manufacturer # 794116-1
  • Anixter #416954
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Body Features.Number of Positions: 4
  • Housing Features.UL Flammability Rating: UL 94V-2
  • Mechanical tachment.Mating Retention Type: Positive Lock
  • Body Features.Centerline (mm [in]): 9.91 [0.390]
  • Housing Features.Housing Color: Natural
  • Housing Features.Connector Style: Plug
  • Body Features.Mating Retention: With
  • Product Type Features.Product Type: Coctor
  • Contact Features.Contact Type: Socket
  • Product Type Features.Connector Type: Housing
  • Housing Features.Housing Material: Nylon
  • Product Type Features.Mount: Free Hanging or Panel
  • Electrical Characteristics.Voltage (V AC): 600
  • Contact Features.Con Layout: In-Line
  • Product Type Features.Connector Line: .156 MATE-N-LOK
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items