7977WB 0101000 | BELDEN

BELDEN | 7977WB 0101000 | Coax - Low Loss 50 Ohm Wireless RF Transmission Cable 5 AWGH GIFPE SH LDPE Black

  • Manufacturer # 7977WB 0101000
  • Anixter #B7977WB
Approx. Wt. lb./1,000 ft.: 146
Braid %: 95% BRAID COVERAGE
Braid Material: TINNED COPPER
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Coax Construction: COAXIAL
Coax Type: RF 500 COAX - LOW LOSS 50 OHM WIRELESS RF CABLE
Conductor Diameter: 0.176 INCHES
Conductor Material: COPPER CLAD ALUMINUM
Conductor Size: 10 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.176/5.5/BCCA
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FOAMED HDPE-HI-DENSITY POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: YES IS FLOODED OVER BRAID
Imped. Ohms: 50
Impedance: 50 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FHDPE/0.455
Jacket Material Color (O.D. in.): PE/BLK/0.590
Jacket Material: PE-POLYETHYLENE
Major Market: Broadcast
NEC Rating: NOT LISTED BY UL UNDER NEC
Notes/Special Features: RF600 - WATER-RESISTANT
Outdoor: YES IS OUTDOOR GRADE MATERIAL
RG Type: RF600
Rating: -----
RoHS Compliant: YES
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield: Foil + 85% TC Braid
Vendor: Belden
Description

5.5 AWG solid .176" bare copper-covered aluminum conductor, foam HDPE insulation, Duobond II (100% coverage) plus a tinned copper braid shield (85% coverage), flooded water-resistant polyethylene jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items