797902QD120015F - CORNING - 2-FIBER | Anixter
797902QD120015F | CORNING

CORNING | 797902QD120015F | 2-FIBER PRETIUM-550 OM4 LOW-LOSS JUMPER LC-LC UNIBOOT 15FT

  • Manufacturer # 797902QD120015F
  • Anixter #527883
Connector Type: LC - LC
Fiber Type: OM4
Length: 15 FT. : 4.57 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Features
  • Slim Round 2-Fiber Interconnect Cable
  • Uniboot Style Duplex Connector
  • Improved Handling in High-Density Application
  • Low-Loss Connectivity Enables System Design Flexibility
  • Designed to withstand Tight Bends and Challenging Cable Route
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items