8006429 | PREFORMED LINE PRODUCTS

PREFORMED LINE PRODUCTS | 8006429 | ARMADILLO Stainless Filling Flange Kits with Drillable End Plates - 6.5" x 22"

  • Manufacturer # 8006429
  • Anixter #266996
Max. Number of Pairs 26-24-22: 600
Size (in.): 6.5 x 22
Type: AERIAL CLOSURE/SPLICE CASE
Wire Count: MULTI
Description

Preformed ARMADILLO Stainless Splice Closures for pressurized cable cannot be filled with encapsulant unless a special filling flange is mounted on the stainless steel shell, or a pressure wrap kit is used. Contact your local sales representative for more information.

Features
  • Max. Number of Pairs 26-24-22: 600
  • Size (in.): 6.5 x 22
  • May be gravity-filled
  • Adaptable for pressure-filled system
  • Can also be used for air systems
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items