801025PC005-1GY | ORTRONICS

ORTRONICS | 801025PC005-1GY | Category 3 25-Pair Cable Assembly, M/F, 5'

  • Manufacturer # 801025PC005-1GY
  • Anixter #406840
Category: CATEGORY 3
Color: GREY
Connector Type: TELCO TO TELCO
Lengths: 5 FT. : 1.52 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: TELCO
Description

25-pair Category 3 Cable Assembly for data/LAN applications, double-ended male, female 50 (RJ21) connectors, 24 AWG, solid conductors, gray PVC jacket

Features
  • Factory terminated cables
  • Category 3 performance
  • Supported by a family of lengths and terminations
  • 24 AWG solid copper construction
Specifications
  • Wire Gauge: 24 AWG
  • Connector Type End One: 50-Pin telco connector - male
  • Connector Type End Two: 50-Pin telco connector - female
  • Jacket Color: Gray
  • Length Metric: 1.52 m
  • Pinning: Pin 1 to 1 tandard 25-pair color code
  • Typical Application: 10Base-T, Voice Equipment, Connectorized Blocks
  • Diameter (USA): 0.34 in.
  • Termination: 50-Pin (RJ21) M/F
  • Category Rating: Category 3
  • Cord Length (USA): 5 ft.
  • Diameter Metric: Diameter Metric: Cord Length (USA): 5 ft.
  • Cable Type: 25-Pair UTP Non Plenum
  • Performance Rating: Category 3
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items