Select Country and Language Europe, Middle East & Africa / English
Change Country
801K | GREENLEE

GREENLEE | 801K | Premium Tone & Probe Kit (801K)

  • Manufacturer # 801K
  • Anixter #212374
Speaker: YES
Type: TONE & LOOP CURRENT
Features
  • Designed for more accurate wire identification, the 801K virtually eliminates power-related noise from the tone and probe operation
  • Kit includes the 77HP/6A High Power Tone Generator and 200 FP Filter Probe in a convenient Cordura case (700C)
Specifications
  • Application: For More Accurate Wire Identification
  • Includes: 77HP/6A High Power Tone Generator And 200 FP Filter Probe In A Convenient Cordura Case (700C)
  • Type: Premium
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items