Select Country and Language Europe, Middle East & Africa / English
Change Country
80246 | FACEMATE-COMPONENTS PARA

FACEMATE-COMPONENTS PARA | 80246 | FO CONNECTOR PIGTAIL 50/125 LC/UPC PIGTAIL 1MT LSZH

  • Manufacturer # 80246
  • Anixter #373027
Connector Type: SC - PIGTAIL
Fiber Type: OM3
Length: 1 M : 3.28 FT.
Type: PIGTAIL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items