80408-4 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 80408-4 | Sherlock Grounding Connector F/#6 Grn Wire To 3/4" Copper Clad Rod

  • Manufacturer # 80408-4
  • Anixter #80408-4
Type: GROUNDING
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Other.Comment: CSA Certified, UL Listed File #E69905
  • Body Features.Bolt Material: Silicon Bronze
  • Body Features.Ground Rod Material: Copper, Galvanized Steel
  • Body Features.Conductor Type: Solid, Stranded
  • Body Features.Ground Rod/Pin Diameter (mm [in]): 17.32 [0.682], 19.05 [0.750]
  • Body Features.Body and Wedge Material: Copper Alloy
  • Body Features.Ground Rod Size (mm [in]): 19.05 [0.750]
  • Body Features.Copper Conductor (Wire) Size: 6 AWG, 4 AWG
  • Body Features.Washer Material: Stainless Steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items