80409-NW - LEVITON - 2-Gang Decora/GFCI | Anixter
80409-NW | LEVITON

LEVITON | 80409-NW | 2-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Thermoplastic Nylon, White

  • Manufacturer # 80409-NW
  • Anixter #484254
Color: IVORY
Gang: 2
Loaded: NO
Mounting: FLUSH MOUNT
Description

Leviton Decora Designer Wallplates available in a wide spectrum of colors and styles can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall sur face irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items