806003196 | ORTRONICS

ORTRONICS | 806003196 | 110 Single Channel Vertical Cable Management Trough for 900 pair

  • Manufacturer # 806003196
  • Anixter #521904
Cable Management Type: TROUGH
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

110 Wall Mount Vertical Cable Management Trough, single channel, for 300-pair backboard channels, 8.5" W x 7.625" D x 61.75" H

Features
  • Provides a vertical path for patch cords or cross connect wires
  • Cold rolled steel construction
  • High capacity management rings
  • Supports hook and loop ties in rear of channel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items