806003246 - ORTRONICS - 110 Backboard | Anixter
806003246 | ORTRONICS

ORTRONICS | 806003246 | 110 Backboard Channel for 300 pair

  • Manufacturer # 806003246
  • Anixter #405675
Frame Mounting: SINGLE-SIDED
Termination Type: 110 BLOCK
Type: WALL-MOUNT
Description

110 Backboard Channel for 300-pair cross connect field. Accepts 100-pair blocks and troughs without legs, 8.5" W x 8.125" D x 24.75" H

Features
  • 300-pair cabling capacity: Ideal for the small to mid-size installations with all the features of a large cross connect field. Rear and side access with bottom cable tray: More management options for cables, cords and cross connect wire. Standard 110 mou
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items