8073 | BELDEN

BELDEN | 8073 | Hook-Up Wire, 1 Conductor, 14 AWG, Solid, Bare Copper, Polyester Insulation

  • Manufacturer # 8073
  • Anixter #390-024-0014-B
Conductor Material: BARE COPPER
Conductor Size: 14 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 1 STRAND IN EACH CONDUCTOR (SOLID)
Jacket Material: NO JACKET
Other Spec/Stnd: FEDERAL (U.S.) SPEC. J-W-1177
Product Type: MAGNET WIRE
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 180 DEGREES CENTIGRADE (356 F)
Description

The Poly-Thermaleze base coat is a cross-linked, modified polyester. Its top coat is an amide-imide polymer. Rated for 180C usage, Belden heavy-armored Poly-Thermaleze has exceptional ability to resist solvents and abuse in difficult windings.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items