80781-I - LEVITON - Standard Video Wall | Anixter
80781-I | LEVITON

LEVITON | 80781-I | Standard Video Wall Jack, F Connector, Ivory

  • Manufacturer # 80781-I
  • Anixter #264912
Color: IVORY
Gang: 1
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 1
Description

Standard video wall jack, F Connector, Ivory Product Features.Color: Ivory; Product Features.Type: Telephone & Video Wallplates; Product Features.Style: Standard

Features
  • Provide quick at-the-wall connections for RJ11 telephone and F-connection video applications
  • High quality ABS plastic or nylon which provides superior resistance to impacts, chemicals, and solvents as compared to other plastics
  • 1 Year Limited
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items