808000010 | ORTRONICS

ORTRONICS | 808000010 | Closed Cover Finger Duct Cable Management Panel

  • Manufacturer # 808000010
  • Anixter #139080
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

1.5" H x 1.5" D duct, 1.75" H x 19" W, 1 rack unit, black

Features
  • Provides organized management of patch cable horizontally
  • Duct made out of plastic with an aluminum base
  • Maximum duct fill capacity using Category 6 cable is 25 cables
  • Cover
  • Flexible fingers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items