Select Country and Language Europe, Middle East & Africa / English
Change Country
808004337 | ORTRONICS

ORTRONICS | 808004337 | 24-PORT PANEL MOD-TELCO 4W8P T568B ACTIVE PINS 3-6 HIGH DEN BLACK 1U

  • Manufacturer # 808004337
  • Anixter #106155
50-Pin Conn. No. of Pins Loaded: 48
Active Pins: 3 thru 6
Color: BLACK
Dimensions H x W (in.): 1 3/4 x 19
Gender (M or F): F
Jack Type: 4W8P
Modular Jack W: No. of Wires P: No. of Pos: 4Wx8P
No. of Ports: 24
No. per Panel: 2
Number of Ports: 24
RMS: 1
Rack Units: 1
Termination: TELCO
Wiring: T568B
Description

Modular Eight-Position Telco Patch Panel, high density, 24 ports, female 50-pin RJ21, active positions 3, 4, 5 and 6 of 8-position jack, 19" x 1.75"

This part is discontinued by supplier with no suggested replacement.

Features
  • High density design
  • Modular 50-pin connection on back
  • Supplied hook and loop connector ties
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items