808004389 | ORTRONICS

ORTRONICS | 808004389 | Patch Panel, Female, Black Texture, White Silkscreen, 482.6 MM W x 3.175 MM D x 44.45 MM H, 24-Port, 50 Pin Connector, 8 Position Jack, Pins 4 and 5, 1RU

  • Manufacturer # 808004389
  • Anixter #131450
50-Pin Conn. No. of Pins Loaded: 48
Active Pins: 4 and 5
Color: BLACK
Dimensions H x W (in.): 1 3/4 x 19
Gender (M or F): F
Jack Type: 2W8P
Modular Jack W: No. of Wires P: No. of Pos: 2Wx8P
No. of Ports: 24
No. per Panel: 1
Number of Ports: 24
RMS: 1
Rack Units: 1
Termination: TELCO
Wiring: T568B
Description

Modular Eight-Position Telco Patch Panel, high density, 24 ports, female 50-pin RJ21, active positions 4 and 5 of 8-position jack

Features
  • High density design
  • Modular 50-pin connection on back
  • Supplied hook and loop connector ties
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items