Select Country and Language Europe, Middle East & Africa / English
Change Country
808004867 | ORTRONICS

ORTRONICS | 808004867 | Cable Management Panel

  • Manufacturer # 808004867
  • Anixter #132291
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Five horizontal plastic distribution rings 3.95" H x 2.4" D, 3 rack units (3.5"), black

Features
  • Provides organized management of patch cables horizontally
  • Rings made out of Lexan 940 plastic
  • Maximum ring fill capacity using Category 6 cable is 55 cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items