Select Country and Language Europe, Middle East & Africa / English
Change Country
808004921 | ORTRONICS

ORTRONICS | 808004921 | Mod 6/Telco Panel, 24-port quad /3,4/ F50

  • Manufacturer # 808004921
  • Anixter #131407
Active Pins: 3 and 4
Color: BLACK
Dimensions H x W (in.): 3 1/2 x 19
Gender (M or F): F
Jack Type: 2W6P
No. of Pins Loaded: 48
No. of Ports: 24
No. per Panel: 1
Number of Ports: 24
RMS: 2
Rack Units: 2
Termination: TELCO
Vendor No.: 808004921
W: No. of Wires P: No. of Pos.: 2W x 6P
Wiring: USOC
Description

Modular Six-Position Telco Patch Panel, quad frame, 24 ports, female 50-pin RJ21, active positions 3 and 4 of six-position jack

Features
  • Standard density design
  • Modular 50-pin connection on back
  • Supplied hook and loop connector ties
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items