Select Country and Language Europe, Middle East & Africa / English
Change Country
808044321 | ORTRONICS

ORTRONICS | 808044321 | 24-PORT PANEL TELCO-MOD 4W8P 10BASET PINS 1-3&6 ACTIVE FEM.BLACK 2U

  • Manufacturer # 808044321
  • Anixter #131549
Color: BLACK
No. of Ports: 24-port, F, Telco
Number of Ports: 24
RMS: 2
Rack Units: 2
Termination: TELCO
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items