Select Country and Language Europe, Middle East & Africa / English
Change Country
808044915 | ORTRONICS

ORTRONICS | 808044915 | Cable Management Panel, Black, Feed Through, 483 MM W x 102 MM D x 88 MM H, 4 Horizontal and 4Vertical Distribution Ring, 24 Routing Clip, 3 Cutout, 2RU

  • Manufacturer # 808044915
  • Anixter #170264
Cable Management Type: RING DUCT
Cable Mgt Mounting: HORIZONTAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

Four horizontal, four vertical distribution rings, 2" H x 4" D, 24 routing clips, .1" W x .2.63" D, three 1.5" x 2" cutouts, 2 rack units (3.5"), black

Features
  • Provides organized management of patch cables horizontally,vertically, and front to back
  • Rings made out of steel and routing clips are Nylon 66 type plastic
  • Maximum fill capacity using Category 6 cable is 85 cables
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items