Select Country and Language Europe, Middle East & Africa / English
Change Country
808045772 | ORTRONICS

ORTRONICS | 808045772 | 24-PORT PANEL LINE SPLITTER PANEL

  • Manufacturer # 808045772
  • Anixter #406835
50-Pin Conn. No. of Pins Loaded: 48
Active Pins: 4 and 5
Color: BLACK
Dimensions H x W (in.): 1 3/4 x 19
Gender (M or F): F
Jack Type: 2W8P
Modular Jack W: No. of Wires P: No. of Pos: 2Wx8P
No. of Ports: 24
No. per Panel: 1
Number of Ports: 24
RMS: 1
Rack Units: 1
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items