809004904 | ORTRONICS

ORTRONICS | 809004904 | 24-PORT PANEL 110-MOD 8W8P T568B PINS 1-8 ACTIVE BLACK 2U

  • Manufacturer # 809004904
  • Anixter #128155
Color: BLACK
Number of Ports: 24
Rack Units: 2
Termination: 110-MOD
Wiring: T568B
Description

Modular Quad Frame to 110 Patch Panel, 24 ports, T568B, active positions 1 - 8 of eight-position jack

This part is discontinued by supplier with no suggested replacement.

Features
  • Standard density design
  • 110 termination
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items