Select Country and Language Europe, Middle East & Africa / English
Change Country
809004909 | ORTRONICS

ORTRONICS | 809004909 | 48-port voice/data panel, std density, mod to 110, 19" x 5.25"

  • Manufacturer # 809004909
  • Anixter #131398
Color: BLACK
Number of Ports: 48
Rack Units: 3
Termination: 110-MOD
Wiring: T568B

Modular Quad Frame to 110 Patch Panel, 48 ports, active positions 3 and 4 of six-position RJ11 jack

  • Standard density design
  • 110 termination
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items