Select Country and Language Europe, Middle East & Africa / English
Change Country
809045782 | ORTRONICS

ORTRONICS | 809045782 | 50-PORT PANEL RJ-45 UTP CAT3 FOR 2 PAIR TELEPHONY BLACK 110 CONNECTORS

  • Manufacturer # 809045782
  • Anixter #320773
Category: CATEGORY 3
Color: BLACK
Number of Pairs: 100
Rack Units: 1
Termination: 110
Wiring: T568B
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items