Select Country and Language Europe, Middle East & Africa / English
Change Country
81.11W-CBLFOUTA-R6 | TELLABS

TELLABS | 81.11W-CBLFOUTA-R6 | CBL FO SC/UPC-SC/APC W/ ADAP 0.5M 10CT 81.11W-CBLFOUTA-R6

  • Manufacturer # 81.11W-CBLFOUTA-R6
  • Anixter #552113
Connector Type: SC - SC
Length: 0.5 M : 1.64 FT.
Number of Fibers: MULTI
Type: PATCH CORDS
Description

Must be purchased by an Authorized Reseller.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items