Select Country and Language Europe, Middle East & Africa / English
Change Country
8100-YS | 3M

3M | 8100-YS | 3M(TM) Hot Melt Connector 8100-YS

  • Manufacturer # 8100-YS | 80611127624
  • Anixter #173543
Connector Type: ST
Connector Type: ST-COMPATIBLE
Fiber O.D. (microns): 126
Fiber Type: OS1 SINGLE-MODE
Max. Jacket O.D. (mm): 3.0, TB
Mode: Single
Tip Material: Zirconia ceramic, preradiused
Description

Single-mode ST hot melt connector, yellow boot

Features
  • Single-mode and multimode local area networks and campus wiring
  • Available in LC, ST, SC, FC single-mode and multimode connectors
  • Provides reliable performance in a wide range of indoor and outdoor applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items