8104J | UNIKA S.P.A.

UNIKA S.P.A. | 8104J | 70MM/4C PCU/XL-INS/RUB FLEX BLUE 450/750V WRAS KTW ACS BRN,BK,GRY,G/Y CORES

  • Manufacturer # 8104J
  • Anixter #HYDRO-4C-0700
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 70MM SQUARED
Conductor Type: FINELY STRANDED
Earth/Ground Wires: YES
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Jacket Material: RBR-RUBBER
Number of Ground Wires: 1 WIRE
Screen/Shield: UNSHIELDED
Voltage Range: 750V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items