8165012026 | NORMA PRODUCTS LIMITED

NORMA PRODUCTS LIMITED | 8165012026 | 22 - 30 MM 1A HOSE CLAMP WORM DRIVE TYPE STL Z/C NORMA P/GRIP 22-30/1271

  • Manufacturer # 8165012026
  • Anixter #FPCLHO22M30000
Category: HOSE CLIPS AND CLAMPS
Finish-Plating: ZINC - CLEAR CHROMATE (0.0002 THK)
Hose Clamp-Dia Range/Wid: 22 - 30
Material/Mech Props: STEEL
Product Family: CLAMP
Product Style / Standard: CLAMP - HOSE
Product Type: CLIP/CLAMP - HOSE - WRM DRV
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: NOT DECLARED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items