8185-NA-DC-N | ARECONT VISION

ARECONT VISION | 8185-NA-DC-N | Network Camera, IP, 180 Degree Panoramic, Pendant Dome, Wall Mount, 8 Megapixel, 5.5 FPS, Day/Night, Outdoor, H.264/MJPEG, 12 to 48 Volt DC 7.8 Watt, PoE

  • Manufacturer # 8185-NA-DC-N
  • Anixter #401086
Compression Type: H.264
Environment: OUTDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: MEGAPIXEL
Signal Process: IP
Features
  • All-in-One H.264 Day/Night Surround Video 180 Degree Solution
  • Unparalleled High Definition Resolution to Substitute up to 24 Analog Cameras
  • Bit Rate Control
  • Privacy Mask
  • Multi-Streaming
  • Forensic Zooming
  • Reduced Overall System Cost
  • Auto Exposure ann Control Greater than 120 dB
  • On-Camera Real-Time Motion Detection with 64 Detection Zones
  • Auto Backlight Compensation
  • Auto Multi-Matrix White Balance
  • 50/60 Hertz Selectable Flicker Control
  • Electronic Pan, Tilt, Zoom
  • Electronic Image Rotation 180 De Flip
  • Resolution Windowing Down to 32 x 32 Pixels
  • Programmable Shutter to Minimize Motion Blurring for Low-Light Mode
  • Moonlight Mode Extended Exposure and Proprietary Noise Cancellation
  • Programmable Resolution, Brightness, Saturation, Gamma, Sharpne, Tint
  • Picture-in-Picture: Simultaneous Delivery of Full Field of View and Zoomed Images
  • Bandwidth and Storage Savings by Running at 1/4 Resolution
  • RoHS Compliant
  • Made in USA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items