8295692111 | MIRKA ABRASIVES INC

MIRKA ABRASIVES INC | 8295692111 | 150MM 51 HOLE 5/16 MEDIUM BACKING PAD MIRKA ABRANET 8295692111

  • Manufacturer # 8295692111
  • Anixter #ABDIHOM1500009
Category: BACKING PADS
Diameter: 150MM
Grit / Grade: MEDIUM
Length: NONE
Product Type: DISC - HOLDER / BACKING PAD
Spindle / Bore: 5/16UNF (24)
Width / Thickness: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items