83125 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 83125 | Card Reader IP Based Controller, EdgeReader Solo, 1-Gang, 1-Door, 32-Bit Risc CPU, 4.8" Length x 3.3" Width x 2.3" Depth, Polycarbonate, With Integrated RP40 Multiclass Reader

  • Manufacturer # 83125
  • Anixter #348917
Device Type: ACCESS READER
Features
  • Small Footprint Single Door, IP Based Access Control Solution
  • Provides Remote Management Over the Network Via Standard Web Browser
  • Single Piece Design with Integrated RP40 Multiclass Reader
  • Standardized Reports Including CSV Export
  • Power Over Etherne(PoE)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items