83905 0011000 | BELDEN

BELDEN | 83905 0011000 | Multi-Conductor - High-Temperature Thermocouple Wire 2 20 AWG Type K THERMOCOUPLE Brown

  • Manufacturer # 83905 0011000
  • Anixter #328-660-2011K-B
ANSI Color Coded: Yes
Armor: NO ARMOR
Conductor Count: 2 CONDUCTOR
Conductor Size AWG: 20
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID CONDUCTOR
Insulation Material: FEP - FLOURINATED ETHYLENE PROPYLENE
Jacketing Material: FEP-FLOURINATED ETHYLENE PROPYLENE
No. of Conductors: 2
Nom. O.D. (in.): 0.076 x 0.128
Screen/Shield Type: UNSHIELDED
Screen/Shield: NO SHIELD
Temperature Rating: 200 DEGREES CENTIGRADE
Thermocouple Type: CHROMEL/ALUMEL TYPE K
Thermocouple: YES
Type of Conductor: Solid
Type of Insulation: FEP
Type of Jacket: FEP
Voltage Rating: 300V
Description

20 AWG solid conductors, FEP insulation, unshielded, FEP jacket.

Applications

For use in inert or oxidizing atmospheres.

Specifications
  • INSULATION: Fluorinated Ethylene Propylene (FEP)
  • TEMPERATURE: 200C
  • VOLTAGE: 300 V AC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items