Select Country and Language Europe, Middle East & Africa / English
Change Country
83952 0041000 | BELDEN

BELDEN | 83952 0041000 | Multi-Conductor - High-Temperature Thermocouple Extension Cable 2 20 AWGType KX THERMOCOUPLE Yellow

  • Manufacturer # 83952 0041000
  • Anixter #327-059-2002-B
Armor: NO ARMOR
Conductor Count: 1 PAIR
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: FEP - FLOURINATED ETHYLENE PROPYLENE
Jacketing Material: FEP-FLOURINATED ETHYLENE PROPYLENE
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 200 DEGREES CENTIGRADE
Thermocouple Type: CHROMEL/ALUMEL TYPE KX
Thermocouple: YES
Voltage Rating: 300V
Description

20 AWG stranded (7x28) conductors, FEP insulation, overall Beldfoil shield (100% coverage), FEP jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items