Select Country and Language Europe, Middle East & Africa / English
Change Country
8425 | 3M

3M | 8425 | 144-F RACK-MT ENCLOSURE 19" 4U - ADD 12 PANELS

  • Manufacturer # 8425 | 80-6108-6082-9
  • Anixter #172906
Connection Capacity: 192
Connector Panel Capacity: 12
Connectorized Fibers: 144
Fiber Capacity: 144
Loaded: UNLOADED
Splice Capacity: 0
Spliced Fibers: 144
Type: RACK MOUNT
Vendor No.: 8425
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items